Shop X1 TOOLS

5 mm. Stainless Steel External Retaining Ring / Snap Ring, 40PK

  • Mfr # X1E-CON-SNA-EXT-6400x40
  • Zoro # G323736898

product price: 
$
242.99
/pk of 40, $6.07/ea
Free Shipping & Returns

Key Features

Width
5 mm
Material
Stainless Steel
Thickness
0.6 mm
Fits Shaft Diameter
5 mm
Meets/Exceeds
DIN 471
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-6400x40
Zoro #
G323736898
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5 mm
Thickness
0.6 mm
Fits Shaft Diameter
5 mm
Fits Groove Diameter
4.8 mm

Details

Item
External Retaining Ring
Material
Stainless Steel
Meets/Exceeds
DIN 471
System of Measurement
Metric

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of DIN 1.4122 Stainless Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 4.7mm., with a thickness of: 0.6mm.
  • For Groove with a Diamater of: 4.8mm. and a width: 0.7mm.
  • Made of: DIN 1.4122 Stainless Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.