Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Continuous, 2 Outlets

  • Mfr # 81-2530-12

  • Zoro # G4542364


product price:  $2,016.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC; 90V/130V AC
Outlet Type
Hardwired
Number of Outlets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-2530-12
Zoro #
G4542364
UPC #
647912105791
Country of Origin
Taiwan, Province of China

Details

Item
Power Inverter and Battery Charger
Continuous Output Power
2,500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC; 90V/130V AC
Outlet Type
Hardwired
Number of Outlets
2

Description

Xantrex Freedom 458 Inverter/Charger - 2500W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.