Shop XENA

Athletic Shoe, Gray, Women's, 5, B, PR

  • Mfr # ASL-050-GY1
  • Zoro # G824874587

product price: 
$
125.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Metatarsal Guard
No
Toe Cap Material
Composite
Shank Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASL-050-GY1
Zoro #
G824874587
UPC #
810096707055
Country of Origin
China
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Metatarsal Guard
No
Item
Athletic Shoe
Toe Cap Material
Composite
Shank Material
Polycarbonate
Outsole Material
Rubber
Liner Technology
Antimicrobial, Moisture Wicking
Insole Material
Polyurethane
Gender
Women's
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Puncture-Resistant Plate, Rebounding
Puncture-Resistant Sole
Yes
Upper Material
Leather
Chain Saw Cut-Resistant
No
Midsole Material
ETPU
Slip-Resistance Value - SATRA Forefoot - Dry
1.07
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Liner Material
Microfiber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Color
Gray
Closure
Lace Up
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Oily
0.43
Insulated
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Slip-Resistance Value - SATRA Heel - Dry
1.11
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Style Number
ASL-GY1
Includes Shank
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant Oily/Wet (SRO), Static Dissipative (SD 35)
Metal Chip-Resisting Sole
Yes
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.83
Footwear Style
Athletic Shoe
Wire Color
Gray

Dimensions

Width
B
Overall Height
4 in
Heel Height
0 in
Size
5

Description

Athletic Shoe, Closure Lace Up, Color Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 5, Static Dissipative Yes, Style Number ASL-GY1, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.