AthleticShoe, DarkBrown, Men's, 10, M, PR

  • Mfr # FR40301-M-10.0
  • Zoro # G125040384
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Toe Type
Safety-Toe
Color
Dark Brown
Upper Material
Leather
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-M-10.0
Zoro #
G125040384
UPC #
690774659186
Country of Origin
China
Construction
Cemented
Toe Type
Safety-Toe
Item
Athletic Shoe
Color
Dark Brown
Upper Material
Leather
Insulated
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Maximum Heat Rating
250 Degrees F
Chain Saw Cut-Resistant
No
Gender
Men's
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Ninety-Degree Heel
No
Insole Technology
Comfort-Crafted Insole
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Closure
Lace Up
All-Leather Upper
No
Toe Cap Material
Composite
Style Number
FR40301
Wire Color
Dark Brown

Dimensions

Width
M
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews