Shop XENA

AthleticShoe, Gray, Women's, 10.5, B, PR

  • Mfr # ASL-105-GY1
  • Zoro # G124874560

product price: 
$
125.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Women's
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily
0.43
Construction
Cemented
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASL-105-GY1
Zoro #
G124874560
UPC #
810096707154
Country of Origin
China
Gender
Women's
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily
0.43
Construction
Cemented
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant Oily/Wet (SRO), Static Dissipative (SD 35)
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Color
Gray
Includes Metatarsal Guard
No
Item
Athletic Shoe
Shank Material
Polycarbonate
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Style Number
ASL-GY1
Maximum Heat Rating
572 Degrees F
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Waterproof
No
Upper Material
Leather
Includes Shank
Yes
Midsole Material
ETPU
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Slip-Resistance Value - SATRA Heel - Wet
0.83
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Material
Microfiber
Footwear Style
Athletic Shoe
Insulated
No
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Puncture-Resistant Plate, Rebounding
Liner Technology
Antimicrobial, Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
1.11
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.07
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Outsole Material
Rubber
Toe Cap Material
Composite
Wire Color
Gray

Dimensions

Size
10 1/2
Heel Height
0 in
Width
B
Overall Height
4 in

Description

Athletic Shoe, Closure Lace Up, Color Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative Yes, Style Number ASL-GY1, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.