Shop XENA

AthleticShoe, Blk/Silver, Womens, 8.5, B, PR

  • Mfr # ASL-085-BL1
  • Zoro # G224874606

product price: 
$
122.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Width
B
Heel Height
0 in
Upper Material
Leather
Color
Black/Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ASL-085-BL1
Zoro #
G224874606
UPC #
810096705983
Country of Origin
China
Toe Cap Material
Composite
Upper Material
Leather
Color
Black/Silver
Chain Saw Cut-Resistant
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Slip Resistant Oily/Wet (SRO)
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.78
Slip-Resistance Value - SATRA Heel - Dry
1.11
Includes Shank
Yes
Style Number
ASL-BL1
Gender
Women's
Insole Technology
Anti-Fatigue, Arch-Support, Removable Insole
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Item
Athletic Shoe
Puncture-Resistant Sole
Yes
Shank Material
Polycarbonate
Liner Technology
Antimicrobial, Moisture Wicking
Closure
Lace Up
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.07
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.72
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.83
Slip-Resistance Value - SATRA Heel - Oily
0.43
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Puncture-Resistant Plate, Rebounding
Metatarsal Guard
No
Outsole Material
Rubber
Ninety-Degree Heel
No
Liner Material
Microfiber
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Midsole Material
ETPU
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.62
Wire Color
Black/Silver

Dimensions

Width
B
Heel Height
0 in
Overall Height
4 in
Size
8 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black/Silver, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number ASL-BL1, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.