Shop XENA
See all product information
Create Account
Omega Chelsea Safety Boot Vegan Brn9, PR
- Mfr # OM-VB2
- Zoro # G223744504
product price:Â
$
190.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Standards
ASTM F2413-24, OSHA Compliant
Toe Type
Steel Toe
Height
6 in
Upper Material
Vegan Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM-VB2
- Zoro #
- G223744504
- UPC #
- 810096702531
- Country of Origin
- Mexico
- Item
- Boot
- Gender
- Women's
- Standards
- ASTM F2413-24, OSHA Compliant
- Toe Type
- Steel Toe
- Upper Material
- Vegan Leather
- Color
- Vegan Brown
- Style Number
- OM-VB2
Dimensions
- Height
- 6 in
- Width
- Medium
- Size
- 9
Description
Omega Chelsea Safety Boot Vegan Brn9, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.