OmegaChelsea SafetyBoot Vegan Brn12, PR
- Mfr # OM-VB2
- Zoro # G523744495
product price:Â
$
190.99
/pr
Free Shipping & Returns
Key Features
Color
Vegan Brown
Upper Material
Vegan Leather
Toe Type
Steel Toe
Style Number
OM-VB2
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OM-VB2
- Zoro #
- G523744495
- UPC #
- 810096702463
- Country of Origin
- Mexico
- Item
- Boot
- Color
- Vegan Brown
- Upper Material
- Vegan Leather
- Toe Type
- Steel Toe
- Style Number
- OM-VB2
- Standards
- ASTM F2413-24, OSHA Compliant
- Gender
- Women's
Dimensions
- Width
- Medium
- Size
- 12
- Height
- 6 in
Description
OmegaChelsea SafetyBoot Vegan Brn12, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.