Shop XEROX
See all product information
Create Account
Black Drum Unit, 87000 Yield
- Mfr # 113R00780
- Zoro # G6683635
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Yield
87000 Pages
Print Technology
Laser
Print Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113R00780
- Zoro #
- G6683635
- UPC #
- 95205846102
- Country of Origin
- Viet Nam
Details
- Item
- Imaging Drum
- Color
- Black
- Yield
- 87000 Pages
- Print Technology
- Laser
- Print Color
- Black
Description
Xerox C7020, C7025, C7030 Black Drum Unit (87,000 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.