Shop XEROX COMPATIBLE

106R03480 Black High Capacity Aftermarket Toner Cartridge for Phaser 6515 6510 -55K Yield

  • Mfr # 106R03480

  • Zoro # G403851831


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
5500 Pages
For Use With
Xerox Printers:, WC6515, PHASER 6510
Width
2.4 in
Depth
7.2 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106R03480
Zoro #
G403851831
UPC #
95205832570
Country of Origin
Viet Nam

Dimensions

Width
2.4 in
Depth
7.2 in
Height
2.4 in

Details

Item
Toner
Max. Page Yield
5500 Pages
For Use With
Xerox Printers:, WC6515, PHASER 6510
Yield Type
High
Print Technology
Laser

Description

Printers are extensively used in offices as well as homes. A toner cartridge is a vital part in a printer and hence need to be taken care of. While it is important that we buy a high quality toner cartridge, it is also important that we buy a toner cartridge that suits our printer. We provide the varied collections for Toner cartridge with the best quality and standard.

Features
  • Genuine xerox black high capacity toner cartridge
Specifications
  • Color: Black
  • Capacity: 5500 Pages

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.