Shop XEROX
See all product information
Create Account
Drum Cartridge
- Mfr # 013R00681
- Zoro # G2687722
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
180000
For Use With
Printer
Compatibility
Xerox AltaLink Printers: C8130, C8135, C8145, C8155, C8170
Product Type
Imaging Drum
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 013R00681
- Zoro #
- G2687722
- UPC #
- 95205136814
- Country of Origin
- China
Details
- Max. Page Yield
- 180000
- For Use With
- Printer
- Compatibility
- Xerox AltaLink Printers: C8130, C8135, C8145, C8155, C8170
- Item
- AltaLink C8130/35/45/55/70 Drum Cartridge
- Product Type
- Imaging Drum
- Print Technology
- Laser
- Product Condition
- Original
Description
Xerox AltaLink C8130, 35, 45, 55, 70 Drum Cartridge (180,000 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.