Shop All Work Jackets & Coats
Xploro
Black (R) Sweatshirt size 4X
Mfr # 37084
Zoro # G6349682
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Closure Type Zipper
- Length 31 in
- Gender Men's
Product Information
- Brand Xploro
- MFR # 37084
- Zoro # G6349682
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Length | 31 in |
Fits Chest Size | 58 in to 60 in |
Size-Body Type | Regular |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Details
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Acrylic, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 60 in, Size-Body Type Regular, Lining Material Vellux, Size 4XL, Minimum Chest Size 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbered Tag Set, 176 to 200, 25 Tags (23207)
- G-TEK GP Nitrile-Coated Nylon Gloves, Large, Blue/Black, Pair, 12PK (34-500/L)
- TIMBERLAND PRO Work Shoes, SlipOn, Steel, Mns, 10.5W, Brn, PR (86509)
- ERGODYNE Coiled Lanyard, 4 ft., 2 lb. Weight Capacity, Black (3156)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- CARHARTT Men's Blue Cotton Hooded Jacket size 2XLT (J131-DNY XXL TLL)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- N-FERNO BY ERGODYNE 6468 3XL Black Duck Canvas Work Jacket (6468)
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- Xploro Work Jackets & Coats