Blue Insulated Pallet Cover, 40" W, 48" D, 48" L

  • Mfr # IC-56HWT

  • Zoro # G0507160


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Blue
Width
40"
Depth
48"
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC-56HWT
Zoro #
G0507160
UPC #
-
Country of Origin
China

Dimensions

Width
40"
Depth
48"
Length
48"
Height
48"
Liner Width
40 in
Liner Length
48 in
Pallet Width
48"
Liner Height
48 in
Pallet Length
48"
Pallet Height
48"

Details

Item
Insulated Pallet Cover
Material
Nylon
Color
Blue
For Use With
Temperature Sensitive Palletized Items
Closure Type
hook-and-loop
Package Configuration
Flat Pack
Liners per Case
1
Features
Standard

Description

Insulated Pallet Cover, Liner Length 48 in, Liner Width 40 in, Liner Height 48 in, Liners per Case 1, Material Nylon, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.