Shop All Tarps
Xpose Safety
10 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene
Mfr # STH-1020-X
Zoro # G107986747
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # STH-1020-X
- Zoro # G107986747
- UPC # 812412031714
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother CBTZ251 1 in. x 26 ft. Tze-251 P-touch Label; Black on White (CBTZ251)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 18" (183RNDD025)
- AFTERMARKET Crankshaft Pulley Fits John Deere 2510 2020 2520 2130 2630 410 401C (R80808)
- UPPERBOUNCE Trampoline Repl. Jumping Mat, fits for 13' Round Frames (UBMAT-13-72-5.5)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1012-X)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-810-X)
- XPOSE SAFETY 50 ft x 100 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-50100)
- XPOSE SAFETY 8 ft x 12 ft Tarp, Brown, Polyethylene (BRT-812-X)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2040-X)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1020-A)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-12X16)
- Xpose Safety Tarps