Xpose Safety
12 ft x 25 ft Tarp, Brown, Polyethylene
Mfr # BRT-1225-X
Zoro # G807986672
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 12 ft
- Tarp Finished Width 25 ft
- Grommet Material Aluminum
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN GOBBLER Weed Killer RTU Liquid 32 oz (G8011)
- CHAMPION IRRIGATION Champion RC12YC Spark Plug, For: STIHL 4790 400 7000 Engines (711)
- NALGENE Narrow Mouth 1 Point Sustain Bottle, Pomegranate (341563)
- POWERFIELDS P-Gl08 Lone Wolf Gate Latch (SLS-SA27055)
- XPOSE SAFETY 40 ft x 40 ft Tarp, Blue, Polyethylene (BT-4040-X)
- XPOSE SAFETY 15 ft x 30 ft Tarp, Blue, Polyethylene (BT-1530-A)
- XPOSE SAFETY 10 ft x 20 ft Tarp, Blue, Polyethylene (BT-1020-A)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3050-X)
- XPOSE SAFETY 50 ft x 100 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-50100-X-A)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1012-X)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas, 15 oz/sq yd (5WTU9)
- Xpose Safety Tarps