Shop All Tarps
Xpose Safety
16 ft x 20 ft Heavy Duty Tarp, Black
Mfr # BMT-1620-X
Zoro # G307986776
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
- Grommet Material Brass
Product Information
- Brand Xpose Safety
- MFR # BMT-1620-X
- Zoro # G307986776
- UPC # 810054453451
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER-AIR CLEANER CA (797032)
- DB ELECTRICAL Upper Top Radiator hose for John Deere Tractor 1640 1840 Others-L34898 (1406-6020)
- CORONA TOOLS CORONA BY-PASS PRUNER 8"" (BP 3160)
- C.H. HANSON FLAG MARK STNDBLU2.5X3.5 (15085)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3050-X)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1010-X-A)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-4060-X)
- XPOSE SAFETY 18 ft x 24 ft Tarp, Blue, Polyethylene (BT-1824-A)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2436-A)
- XPOSE SAFETY 20 ft x 40 ft Tarp, Brown, Polyethylene (BRT-2040-X)
- DRY TOP 16 ft W x 20 ft L Medium Duty Tarp, Blue, Polyethylene (01620)
- Xpose Safety Tarps