Shop All Tarps
Xpose Safety
20 ft x 40 ft Tarp, Brown, Polyethylene
Mfr # BRT-2040-X
Zoro # G507986934
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 20 ft
- Tarp Finished Width 40 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BRT-2040-X
- Zoro # G507986934
- UPC # 812412033299
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 40 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 40 ft |
Details
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES The Ames 40193 Union Long Handle Round Point Shovel; Black (40193)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- BRIGGS & STRATTON Mower Blade (7026407AYP)
- JACTO Jacto Sprayer Replacement Ball Compression Spring (336412)
- XPOSE SAFETY 8 ft x 15 ft Tarp, Brown, Polyethylene (BRT-815-X)
- XPOSE SAFETY 24 ft x 36 ft Tarp, Blue, Polyethylene (BT-2436-X)
- XPOSE SAFETY 30 ft x 40 ft Tarp, Blue, Polyethylene (BT-3040-X)
- XPOSE SAFETY 7 ft x 18 ft Heavy Duty Tarp, Black (BMT-718-X)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-620-A)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC28)
- Xpose Safety Tarps