Shop All Tarps
Xpose Safety
7 ft x 18 ft Heavy Duty Tarp, Black
Mfr # BMT-718-X
Zoro # G607986957
original price:
$40.95
10% off
new price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 7 ft
- Tarp Finished Width 18 ft
- Grommet Material Brass
Product Information
- Brand Xpose Safety
- MFR # BMT-718-X
- Zoro # G607986957
- UPC # 810054453376
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 7 ft x 18 ft |
Tarp Finished Length | 7 ft |
Tarp Finished Width | 18 ft |
Details
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (591378)
- LITTLE GIANT Feeder Wall Hk Red 15Qt (HF15RED)
- SHURHOLD Shur-LOK Landing Net - 17" x 20" x 30" (1820)
- IGLOO Legend 6 Can Cooler (43702)
- XPOSE SAFETY 4 ft x 15 ft Heavy Duty Tarp, Black (BMT-415-X)
- XPOSE SAFETY 12 ft x 52 ft Heavy Duty Tarp, Black (BMT-1252-X)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- XPOSE SAFETY 4 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-420-A)
- XPOSE SAFETY 8 ft x 10 ft Tarp, Blue, Polyethylene (BT-810-A)
- XPOSE SAFETY 7 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-710-X)
- XPOSE SAFETY 15 ft x 20 ft Tarp, Blue, Polyethylene (BT-1520-A)
- Xpose Safety Tarps