Xpose Safety
40 ft x 40 ft Heavy Duty Tarp, Green/Black, Polyethylene
Mfr # MTGB-4040-X
Zoro # G207986814
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 40 ft
- Tarp Finished Width 40 ft
- Grommet Spacing 18 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Lemon Shear (AG 5010)
- XPOSE SAFETY 12 ft x 24 ft Heavy Duty Tarp, Black (BMT-1224-X)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG32)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-101-WABD)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1220-X)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1015-X)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2030-X)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1012-X)
- XPOSE SAFETY 15 ft x 20 ft Tarp, Blue, Polyethylene (BT-1520-A)
- XPOSE SAFETY 12 ft x 18 ft Tarp, Blue, Polyethylene (BT-1218-X)
- CORE TARPS 24 ft x 64 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-24X64)
- Xpose Safety Tarps