FDOT 36 Inch Orange Traffic Cone with 6in & 4in Reflective Collars 12lb, Florida DOT # Stenciled

  • Mfr # OTC36-64-FL-1-X

  • Zoro # G622915093


product price:  $39.39
/ea

Key Features

Material
PVC
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTC36-64-FL-1-X
Zoro #
G622915093
UPC #
810193619572
Country of Origin
China

Details

Item
Traffic cone
Material
PVC
Color
Orange

Description

Stay compliant, stay visible, and stay safe with the Xpose Safety 36in Florida DOT Approved Traffic Cones. Built for tough jobs and approved for use on Florida roadways, these high-visibility cones are a must-have for any serious worksite or traffic control setup. Made from heavy-duty PVC and weighing 12 pounds each, these cones are designed to stay upright in wind or on uneven ground. Each cone includes two high-intensity reflective collars (6in and 4in) to provide 360-degree visibility in low light or nighttime conditions. Whether you're controlling traffic, managing parking areas, marking hazards, or coaching sports, these cones deliver dependable performance. Available in multiple pack sizes to suit any need. Choose Xpose Safety for long-lasting, professional-grade safety gear you can trust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.