Heavy Duty Ratchet Straps with Flat Hooks Yellow 4in x 30ft for Heavy Duty Use, 10PK
- Mfr # RTD430-FH-10-X-S
- Zoro # G115917825
Key Features
Specifications
Product Information
- MFR #
- RTD430-FH-10-X-S
- Zoro #
- G115917825
- UPC #
- 810054454717
- Country of Origin
- China
Dimensions
- Overall Length
- 30 ft
- Width
- 4 in
- Overall Height
- 2 in
Details
- Item
- Ratchet Straps
- Material
- Polyester
- Color
- Yellow
- Working Load Limit
- 6600 lbs
- End Type
- Flat Hook
- Breaking Strength
- 20,000 lbs
- Cargo Tie Down Adjustment
- Ratchet
Description
Choose from Double J Hook, Double S Hook, Flat Hook, or Chain Grab Hooks depending on your truck bed/trailer size and available anchor points. Select a shorter length for denser, more compact loads and a longer length for taller, wider loads. Double J Hooks are compatible with D-rings, O-rings, and trailer sides. Flat Hooks are compatible with flat anchor points like stake pockets, a rub rail, or the underside of a trailer.QUALITY MATERIALS AND DURABLE WEATHER RESISTANCEMade from 100% polyester webbing that is strong, weather-resistant, non-abrasive, and low stretch. Cargo can easily be securely tightened without sustaining any damage, and can be transported regardless of weather conditions. Designed with galvanized, corrosion-resistant, zinc plated steel fittings. The ratchet mechanism features quick thumb release lever with soft rubber coating for comfortable operation in any weather.EFFORTLESS AUTO LOCKThe modern auto lock ratcheting system creates a mechanical advantage when it comes to tightening the load and makes sure everything stays secure. This makes the job of loading and offloading large and bulky cargo easier and faster without the need for more man power.
- 4" X 30' FLAT HOOK - Ratchet straps heavy duty. 6,600 lb working load limit. 20,000 break strength. 4-inch width truck straps adjustable up to 30-foot length for small or large loads.
- STRENGTH AND SECURITY - Tie down strap made of 100% polyester webbing for an ideal combination of strength and low stretch. Designed with galvanized, corrosion-resistant, zinc plated steel fittings and ratchets.
- HIGH VISIBILITY YELLOW - Durable industrial-grade tie down straps ratchet operated with reinforced edges to reduce wear & tear. High-vis yellow is highly noticeable for improved safety while securing loads in transit.
- EASY TO USE AUTO LOCK - These heavy duty ratchet strap tie downs feature an automatic locking mechanism with a modern quick thumb release lever coated in soft rubber for comfortable operation in any weather.
- US DOT COMPLIANT - Suitable as moving straps for trucks, truck beds, flat beds, and trailers. Perfect for motorcycle tie down straps, kayak tie down straps, and cargo straps for transporting gear, equipment, and machinery on larger vehicles. Compliant with US DOT and Commercial Safety Vehicle Alliance Guidelines.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.