Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 1inx46ft Center Ridge Strap w/Ratchet & Keyhole Plate, Poly Webbing 333lbs WLL, 2PK
- Mfr # RS146-KHx2
- Zoro # G125021116
product price:Â
$
40.69
/pk of 2, $20.35/ea
Key Features
Length
46 ft
Width
1 in
Color
Black
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS146-KHx2
- Zoro #
- G125021116
- UPC #
- 199145025990
- Country of Origin
- China
- Color
- Black
- Material
- Polyester
Dimensions
- Length
- 46 ft
- Width
- 1 in
Description
Want to ensure a secure and taut tarp system? Then check out our "Center Ridge Strap with Ratchet and Keyhole Plates. It's a rolling tarp tie-down designed to keep the center of the tarp from sagging/flapping between the tarp bows. Also, reduce the wearing and tearing of the tarp. This center ridge kit is a must-have for trailer owners, providing exceptional strength and durability. Learn more about the product details below:- Ratchet Mechanism: This ridge strap features an easy-to-use ratchet handle for smooth adjustment and tightening. It will enable you to achieve the desired tension and keep the ridge pole under constant tension for peaceful hauling. It will lock the webbing, limiting strap slipping from vibration or road bounce. Also, ensuring quick and hassle-free adjustment for drivers. Built-to-Last: This ridge tie-down strap's webbing is engineered from industrial-grade polyester. It's a definition of strength and reliability, protecting against stretch, tear, UV damage, and weather. The width of the strap is 1in, whereas the length of the flexible end is 46 (we have one more size you can explore). Additionally, it can withstand a working load limit of 333 lbs (breaking strength of 1,000 lbs). Robust End Fitting: We have equipped this center ridge strap with a keyhole plate, allowing the strap to lock directly into most trailer keyhole track systems. It ensures a secure anchor point, restricting slipping chances and increasing installation time. We have included installation hardware-bolts and nuts for end fitting installation on trailers. This versatile end fitting will add convenience. No More Sagging & Flapping: This center ridge strap with ratchet and keyhole plate is specifically designed for a rolling tarp system (universal compatibility-we have roll tarp parts you should explore). It keeps the tarp ridge pole tightly in place, eliminating sagging and reducing flapping in the wind, thus minimizing wear and tear during long hauls. Also, it seamlessly integrates with most trailers, despite make or model. Usage Tips: Attach the flexible end keyhole plate to a hole in the center of the front end cap. Use installation hardware for securement. Run the strap over the bows and attach the fixed ratchet end of the strap to the rear end cap. Use the ratchet to tighten the strap. Do not overtighten it. Roll up the excess webbing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.