Shop XPOSE SAFETY
See all product information
Create Account
Parcel Twine Nylon Ball 225ft, 6PK
- Mfr # PT-225-6-X-S
- Zoro # G722914897
product price:Â
$
23.69
/pk of 6, $3.95/ea
Key Features
Rope Item
Parcel Twine
Rope Material
Nylon
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-225-6-X-S
- Zoro #
- G722914897
- UPC #
- 810054455554
- Country of Origin
- China
Details
- Rope Item
- Parcel Twine
- Rope Material
- Nylon
- Color
- White
Description
Our twisted polyester Parcel Twine comes in a 225-foot spool with a neutral white color designation that is suitable for diverse tying, packing, and bundling needs. Good for general home, business, and commercial use. PRODUCT FEATURES: 100% Polyester Twine High Tensile Strength Lightweight Holds Knots Securely 225 Ft. (75 Yds.) ANTI-SLIP KNOT RETENTION Braided polyester twine with good handling characteristics and knot holding ability. Designed for superior knot retention with anti-slip action that keeps knots secure and stops them from coming loose unexpectedly. Perfect for presents & gift wrapping, securing holiday decorations, lashing bamboo, binding newspaper and magazine stacks for recycling, as well as diverse bundling needs for homes and businesses. STRONG AND LIGHTWEIGHT High tensile strength, weather resistance, and abrasion resistance with lightweight workability. 100% polyester twine is strong enough to secure large bundles in a single pass, without needing to double up or waste material. LARGEST SELECTION IN SAFETY Our distribution center is located in Bloomfield, New Jersey and is fully stocked with the latest in premium safety, construction, and industrial supplies. We have large in-stock selection, helping you consolidate your purchasing with a single reliable source. As a major direct importer and distributor, it is safe to say that All In Safety offers the lowest prices on premium safety products anywhere on the market. We also offer a bulk pricing discount program. Ensure the safety of your people while safeguarding your bottom line.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.