Shop XPOSE SAFETY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rubber Speed Bump 72inL x 12inW x 2inH, 4PK
- Mfr # RSH-6-4-X
- Zoro # G322915256
product price:
$
382.99
/pk of 4, $95.75/ea
Key Features
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSH-6-4-X
- Zoro #
- G322915256
- UPC #
- 840515800944
- Country of Origin
- China
- Item
- Rubber Speed Bump
- Color
- Black
- Material
- Rubber
Description
Product details Make safety and visibility the #1 priority with this 6 ft. speed bump strip from Xpose Safety. Portable design can be used on any surface with vehicle traffic including roads, highways, parking lots and parking garages. Pre-drilled mounting holes allow for permanent installation in asphalt or concrete. PRODUCT FEATURES: Dimensions: 72in L x 12in H x 2in W High Visibility and Reflective Heavy Duty Textured Rubber Cable Protective Channels Modular Interlocking Design USE WITH ‘XPOSE SAFETY’ BUMP END CAP Modular interlocking design means you can lay as many of these 6 ft. bumper strips next to each other as you need. Use with Xpose Safety bump caps on both ends create a smooth and easy approach to the speed bump. INDUSTRIAL GRADE RUBBER We use high-density rubber with a textured pattern that offers superior skid resistance and safer weight distribution than concrete or plastic products. It helps to reduce vibration when driving in and out, protecting both your vehicle and the terrain. Industrial grade means it is resistant to extreme temperature, moisture damage, sunlight, cracking, oil, solvents, gas and the seasonal weather changes. PERMANENT OR TEMPORARY INSTALLATION Use 4 expansion bolts in the pre-drilled holes to permanently mount the speed bump to concrete or asphalt in high-traffic areas. Ideal for curbs, garages, loading docks and home driveways as well as utility applications. Hardware not included. Overcome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety. 6 FT SPEED BUMP STRIP - Create a safer environment by reducing the speed of moving vehicles with this 6 ft speed hump. Place one or more speed bumps as needed on roads, highways, parking lots, parking garages and construction sites to control traffic flow. HIGH VISIBILITY REFLECTIVE - Designed with alternating yellow strips that offer high visibility during the daytime even from a distance. Six embedded reflective beads within the speed bumps reflect light to catch the eye at night and in low visibility conditions. HEAVY DUTY CABLE PROTECTION - Made from heavy duty rubber with a textured surface that evenly disperses the weight of cars, trucks and heavy utility vehicles while offering traction and grip. Dual channel grooves protect and prevent damage to road cables. MODULAR INTERLOCKING - These industrial grade rubber bumper strips are engineered with a modular interlocking system that lets you link as many 6 ft. pieces together as you want side-by-side. Designed to be fitted with textured rubber end caps on both ends. PORTABLE OR PERMANENT - Transfer the bumper strips from job site to job site or move them around as needed to manage the flow and speed of vehicle traffic. Four pre-drilled mounting holes allow for permanent installation in concrete or asphalt (hardware not included).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.