Shop XPOWER

Axial Blower, Red, ABS, 9-3/8 in H

  • Mfr # X-39AR-Red
  • Zoro # G1449851

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Depth
9.4 in
Standards
CETL, ETL
Color
Red
HP
0.25
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-39AR-Red
Zoro #
G1449851
UPC #
848025041741
Country of Origin
China
Standards
CETL, ETL
Color
Red
HP
0.25
Voltage
115V
Fan Speed
Variable Speed
Amps
1.6
Material
Injection Mold ABS
Weight
16.5
Propeller Material
ABS
NEMA Plug Configuration
5-15P
Daisy Chain Capability
Yes
Daisy Chain Capacity - Maximum
3
Air Flow Direction
360 Degrees
GFCI Protected
No
Item
Axial Blower
Telescopic Handle Included
No
Includes Hose
No
Application
Commercial, Home and Office
Pivoting
Yes
Housing Material
ABS
Motor Horsepower
1/4 hp
Nameplate Voltage
115V AC
Full Load Current
1.6 A
Housing Color
Red
Product Type
Axial Blower
Number of Power Outlets
2
Maximum Airflow Capacity
2,100 cfm
Frequency
60 Hz
Motor Speed
1,700 RPM
Number of Speeds
Variable

Dimensions

Width
19.2
Depth
9.4 in
Height
9.4
Length
18.6
Blower Wheel Diameter
14 in
Power Cord Length
20 ft
Overall Width
19 3/16 in
Overall Height
9 3/8 in
Housing Diameter
14 in
Overall Length
18 9/16 in

Description

The XPOWER X-39AR axial blower fan is a powerhouse that offers maximum air flow output while efficiently drawing less than 2 Amps at its highest speed, delivering up to 170 feet of focused air across your pet business space to achieve efficient air circulation. Popular in daycare/boarding and animal shelters, this commercial fan is able to help cool our furry friends while also serve as a convenient drying tool in your cleaning and maintenence routine.


  • Multipurpose - efficient circulates air and cools, as well as quickly dry cage banks, floors, and other surfaces
  • Rugged rack/stand for a full 360 degree multidirectional airflow for many applications
  • Features a SEALED motor to protect it from contaminants and water damage
  • Built-in power outlets to conveniently connect other equipment in your pet business
  • Maximized energy efficiency with a rated 2100 CFM while only drawing 1.6 Amps
  • Lightweight and durable ABS plastic housing design
  • Grab-N-Go handle and 20 Ft. power cord with wrap-around cord design
  • Stackable up to 5 units high for easy storage and transportation
  • ETL/CETL safety certified and meets OSHA safety requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.