Shop XPOWER

LowProfileCentrifugalBlower, Red, 8-1/4inH

  • Mfr # PL-700A-Red
  • Zoro # G1449781

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Depth
8.3 in
Color
Red
HP
0.333333333333333
Voltage
115V
Amps
2.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PL-700A-Red
Zoro #
G1449781
UPC #
848025010082
Country of Origin
China
Color
Red
HP
0.333333333333333
Voltage
115V
Amps
2.8
Fan Speed
3
Weight
19.8
Material
Injection Mold PP
Nameplate Voltage
115V AC
Full Load Current
2.8 A
Propeller Material
Polypropylene
Number of Speeds
3
Item
Low Profile Centrifugal Blower
GFCI Protected
No
Number of Power Outlets
2
Motor Horsepower
1/3 hp
Maximum Airflow Capacity
1,050 cfm
Pivoting
No
Frequency
60 Hz
Daisy Chain Capability
Yes
Application
Commercial, Home and Office
NEMA Plug Configuration
5-15P
Housing Material
Polypropylene
Housing Color
Red
Motor Speed
1,600 RPM
Standards
CETL, ETL
Telescopic Handle Included
No
Includes Hose
No
Product Type
Low Profile Centrifugal Blower
Air Flow Direction
Variable
Daisy Chain Capacity - Maximum
3

Dimensions

Depth
8.3 in
Width
17.7
Height
8.3
Length
17.7
Blower Wheel Diameter
12 1/2 in
Overall Height
8 1/4 in
Power Cord Length
15 ft
Overall Width
17 11/16 in
Overall Length
17 11/16 in

Description

Low Profile Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 1,050 cfm, Number of Speeds 3, Motor Horsepower 1/3 hp, Nameplate Voltage 115V AC, Full Load Current 2.8 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 15 ft, Blower Wheel Diameter 12 1/2 in, Standards CETL, ETL, Overall Height 8 1/4 in, Overall Length 17 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.