Shop XPOWER

CentrifugalBlower, Red, 13-1/4inH

  • Mfr # P-230AT-Red
  • Zoro # G1449836

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Depth
13.3 in
Amps
2.3
Height
13.3
HP
0.25
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-230AT-Red
Zoro #
G1449836
UPC #
848025023471
Country of Origin
China
Amps
2.3
HP
0.25
Color
Red
Fan Speed
3
Voltage
115V
Material
Injection Mold PP
Weight
10.2
GFCI Protected
No
Propeller Material
Polypropylene
Number of Speeds
3
Application
Commercial, Home and Office
Pivoting
No
Full Load Current
2.3 A
Frequency
60 Hz
Daisy Chain Capacity - Maximum
3
Nameplate Voltage
115V AC
Motor Horsepower
1/4 hp
Telescopic Handle Included
No
Housing Material
Polypropylene
Daisy Chain Capability
Yes
Number of Power Outlets
2
Housing Color
Red
NEMA Plug Configuration
5-15P
Air Flow Direction
Variable
Includes Hose
No
Motor Speed
1,500 RPM
Standards
CETL, ETL
Maximum Airflow Capacity
925 cfm
Item
Centrifugal Blower
Product Type
Centrifugal Blower

Dimensions

Depth
13.3 in
Height
13.3
Width
12.4
Length
10.7
Overall Width
12 3/8 in
Blower Wheel Diameter
7 in
Overall Height
13 1/4 in
Power Cord Length
10 ft
Overall Length
10 11/16 in

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 925 cfm, Number of Speeds 3, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 2.3 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 10 ft, Blower Wheel Diameter 7 in, Standards CETL, ETL, Overall Height 13 1/4 in, Overall Length 10 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.