Shop XPOWER

AxialBlower, Blue, Polypropylene, 8-7/8inH

  • Mfr # FC-150B
  • Zoro # G1449888

product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Standards
CETL, ETL
Amps
AC: 0.6 / DC:1
Fan Speed
Variable Speed
Width
14.2
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC-150B
Zoro #
G1449888
UPC #
848025041949
Country of Origin
China
Standards
CETL, ETL
Amps
AC: 0.6 / DC:1
Fan Speed
Variable Speed
Color
Blue
Voltage
115V
Material
Injection Mold PP
Weight
9.9
Housing Material
Polypropylene
Airflow Type
Cooled
Power Consumption
40 W
Number of Power Outlets
0
Full Load Current
0.6 A
Propeller Material
Polypropylene
Includes
AC Charger, Car Charger
Daisy Chain Capability
No
Maximum Airflow Capacity
1,000 cfm
Air Flow Direction
360 Degrees
Housing Color
Blue
GFCI Protected
Yes
Frequency
60 Hz
Number of Speeds
Variable
Product Type
Axial Blower
Application
Commercial, Home and Office
Motor Speed
1,500 RPM
Includes Hose
No
Pivoting
Yes
Nameplate Voltage
115V AC
Item
Axial Blower
NEMA Plug Configuration
5-15P
Telescopic Handle Included
No

Dimensions

Width
14.2
Height
8.9
Depth
8.9 in
Length
16.1
Overall Height
8 7/8 in
Power Cord Length
6 ft
Overall Width
16 1/16 in
Overall Length
14 3/16 in

Description

XPOWER’s FC-150B Rechargeable Sealed Brushless DC Motor Whole Room Air Circulator brings you all the features packed in your advanced XPOWER air circulator, but now with the freedom of cutting the cord. That’s right, utilize 1000 CFM of whole room air circulating power cord free. With its built-in re-chargeable battery, charge up the unit and take your air circulator anywhere in your business, whether you own a pet grooming salon, mobile grooming van, pet boarding facility, or a rescue with outdoor kennels. XPOWER’s air movement technology leads the industry in features. Our in-house designed and manufactured brushless DC motors develops large amounts of torque to propel the air speed and volume you need for indoor whole room circulation. The energy efficiency of our industry leading brushless DC motor can shine in this dual purpose AC/DC application helping to keep your utility costs down and extending the battery life during use. Extended and focused airflow is what you’ll get from our deep pitch designed fan blades and spiral grille design. You also get the convenience of a 3-hour Set-N-Forget timer or the option of Always-On setting. Precise variable speed control helps dial in the exact amount of airflow needed. The beauty of XPOWER variable speed and brushless DC motor technology gives you one of the quietest whole room air circulators in the market. The LED battery power indicator will help you know when it’s time to plug in or recharge. Our air circulators are one of the most versatile in the industry with an included stand for 360-degree coverage. Experience the next generation of air movement with XPOWER’s FC-150B Rechargeable Sealed Brushless DC Motor Whole Room Air Circulator.


  • With built-in re-chargeable battery for maximum portability, including an LED battery life indicator bar. Battery run times will vary: estimated 3hrs at full speed and 24+hrs at low speed
  • Powered by a brushless DC motor and variable speed control which offers the widest range of airflow speed in the market, the FC-150B can provide effective circulation with quiet operation at lowest speed
  • One of the most energy efficient air circulators on the market that draws a mere fraction of an amp at its lowest speed
  • The timer can be set “Always-On” to continue to ventilate and cool a space and can utilize “Set-N-Forget” setting to shut off the unit during busy hours
  • Unique spiral grill and deep-pitched blade design deliver up to 1000 CFM of airflow to effectively cool any indoor/outdoor space
  • The 360° stand/rack allows for the unit to be positioned in an angle that best serves your cooling and ventilating needs
  • Easy portability with Grab-N-Go handle and Wrap-Around cord design
  • Stackable up to 6 units high for easy storage and transportation
  • Easy portability with Grab-N-Go handle and Wrap-Around cord design
  • Fully assembled, low maintenance, and easy operation

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.