Shop XPOWER

NegativeAirMachine, 600cfm, White, 115VAC

  • Mfr # X-3780
  • Zoro # G1449860

product price: 
$
1,303.99
/ea
Free Shipping & Returns

Key Features

Fan Speed
5
Color
Milk White
HP
0.5
Width
12.3 in
Amps
2.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-3780
Zoro #
G1449860
UPC #
848025051320
Country of Origin
China
Fan Speed
5
Color
Milk White
HP
0.5
Amps
2.8
Standards
cETL, ETL
Voltage
115V AC
Weight
32.2 lb
Material
Injection Mold ABS
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Amperage
2.8 A
Filters Down To
0.3 micron
Filters Included
Activated Carbon (Secondary), HEPA (Primary), Pleated (Primary), Washable Mesh (Pre-Filter)
CADR Rating (Pollen)
550
Air Intake Location
Front
CADR Rating (Dust)
550
Number of Speeds
5
Includes Vacuum Gauge
Vacuum Gauge Not Included
Number of Cleaning Stages
4
Filters Out
Odors, Dust
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Air Quality Sensor
Air Quality Sensor Not Included
Filter Change Reminder
Change Filter, Clean Filter
Carbon Filter Material
Wood Carbon
Housing Color
White
Audible Visual Alarms
Visual
Includes Filter
Air Filter Included
Control Method
Built-In
Auto-Shutoff
Manual
Frequency
60 Hz
Filter Efficiency
99.97%
Air Flow
600 cfm
Item
Negative Air Machine
Includes Mounting Hardware
Mounting Hardware Not Included
Housing Material
ABS
Maximum Air Flow
600 cfm
Overload Protection
Overload Protection Included
Mobility
Handle
Motor Horsepower
1/2 hp
Primary Filter Type
Pleated
Stackable
Stackable
Wattage
322 W

Dimensions

Width
12.3 in
Depth
21.6 in
Length
18.5 in
Overall Width
12 5/16 in
Overall Depth
18 1/2 in
Overall Height
21 5/8 in
Outlet Diameter
11 7/8 in
Manufacturer Warranty Length
1 yr
For Outlet Duct Diameter
6 in
Power Cord Length
13 ft

Description

The XPOWER X-3780 is a 5-speed commercial air purifier suitable for a variety of applications, including pet boarding business, pet grooming salons, and veterinary clinics where optimal indoor air quality is crucial. This scrubber quickly captures airborne contaminants such as pet hair, dander, allergens, bacteria, mold and other micro sized pollutants with advanced 4 stage filtration technology and powerful high suction motor. 4-Stage Filtration: The first stage of filtration is a washable Nylon Mesh Filter (NFS16) that traps pet hair and prolongs the life of the other filters. The second stage of filtration is a high capacity Pleated Media Filter (PF16) that traps smaller particulates like dander and allergens and aides in preventing cross contamination. The third stage of filtration is a two pound Activated Carbon Filter (CF35) which neutralizes stubborn odors and absorbs harmful VOCs (Volatile Organic Compounds). The final stage of filtration is a 2” thick HEPA Filter (HEPA50) that captures micro particulates as small as 0.3 microns with 99.97% Efficiency. A convenient filter light shines when these filters need to be replaced.


  • Aesthetically designed (pure white) air purification system for sterile environments; most popular in veterinary clinics, but also great for pet boarding and grooming businesses
  • 4-stage filtration system including activated carbon filter and HEPA filter
  • Included 2 pre-filters can capture larger particles to help extend the life of the fourth stage HEPA Filter
  • Included Active Carbon Filter to effectively neutralize smoke, odors and/or fumes
  • Included HEPA Filter will capture contaminants as small as 0.3 microns at (bacteria, viruses) an effective 99.97% rate
  • Adjustable 5-speed control switch and filter change indicator light
  • Lightweight, compact and durable ABS plastic housing design
  • Convenient Grab-N-Go handle and wrap-around power cord design
  • Stackable up to 5 units high for easy storage and transportation
  • ETL/CETL safety certified and meets OSHA safety requirements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.