CentrifugalBlower, Blue, 16-1/2inH

  • Mfr # P-630HC
  • Zoro # G7172693
product price: 
$
366.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Voltage
115V
Max. Amps
5.0 A
Max. Wattage
575
Number of Speeds
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-630HC
Zoro #
G7172693
UPC #
848025074015
Country of Origin
China
Item
Centrifugal Blower
Housing Material
Polypropylene
Voltage
115V
Max. Amps
5.0 A
Max. Wattage
575
Number of Speeds
3
Motor HP
0.5 hp
CFM @ Duct
2980
RPM
3
Primary Application
Fan+Dryer+Blower
Color
Blue
Weight
21.9
Material
Injection Mold PP
Maximum Airflow Capacity
2,800 cfm
Telescopic Handle Included
Yes
Motor Speed
1,500 RPM
Includes Hose
No
Propeller Material
Polypropylene
Daisy Chain Capability
No
Product Type
Centrifugal Blower
Housing Color
Blue
Air Flow Direction
Variable
Includes
Carpet Clamp, Wheels
Number of Power Outlets
0
NEMA Plug Configuration
5-15P
Nameplate Voltage
115V AC
Motor Horsepower
1/2 hp
GFCI Protected
No
Standards
CETL, ETL
Full Load Current
5 A
Pivoting
No
Application
Commercial, Home and Office
Frequency
60 Hz

Dimensions

Length
16.9
Height
16.5
Width
15.7 in
Depth (In.)
16.5 in
Cord Length
18 AWG
Overall Width
15 11/16 in
Blower Wheel Diameter
9 1/2 in
Overall Height
16 1/2 in
Power Cord Length
20 ft
Overall Length
16 7/8 in

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 2,800 cfm, Number of Speeds 3, Motor Horsepower 1/2 hp, Nameplate Voltage 115V AC, Full Load Current 5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Includes Carpet Clamp, Wheels, Blower Wheel Diameter 9 1/2 in, Standards CETL, ETL, Overall Height 16 1/2 in, Overall Length 16 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.