Shop XPOWER

NegativeAirMachine, 700cfm, Black, 115VAC

  • Mfr # AP-1500D
  • Zoro # G305934380

product price: 
$
1,538.90
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
19.40
Width
21.90
Voltage
115V AC
Height
35.80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP-1500D
Zoro #
G305934380
UPC #
848025053683
Country of Origin
China
Color
Black
Voltage
115V AC
Material
Roto-Mold PE
Standards
ETL/CETL
Weight
54.20
Includes Mounting Hardware
Mounting Hardware Not Included
Frequency
60 Hz
Stackable
Yes
Wattage
170 W
Filters Out
Allergens, Bacteria, Mold, Dust
Includes Filter
Air Filter Included
Number of Cleaning Stages
4
Filter Change Reminder
None
Mobility
Handle, Wheels
Item
Negative Air Machine
Filter Efficiency
99.97%
Number of Speeds
Variable
Maximum Air Flow
700 cfm
Housing Material
Polyethylene
Overload Protection
Overload Protection Included
Filters Down To
0.3 micron
Air Changes per Hour
5
Control Method
Built-In
CADR Rating (Dust)
330
Carbon Filter Material
Wood Carbon
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Control Type
Knob, On/Off Switch
Housing Color
Black
Primary Filter Type
Pleated
Air Intake Location
Front
Air Quality Sensor
Air Quality Sensor Included
Air Flow
700 cfm
Audible Visual Alarms
No Alarm
Filters Included
Activated Carbon (Secondary), Pleated (Primary), HEPA (Primary), Washable Mesh (Pre-Filter)
Includes Vacuum Gauge
Vacuum Gauge Included
Maximum Coverage Area
1,000 sq ft
Amperage
1.5 A
Auto-Shutoff
Manual
CADR Rating (Pollen)
330

Dimensions

Length
19.40
Width
21.90
Height
35.80
Overall Width
36.40
Overall Height
19.90
Power Cord Length
13 ft
Outlet Diameter
12 in
For Outlet Duct Diameter
12 in
Overall Depth
19 3/8 in

Description

Negative Air Machine, Voltage 115V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.