Shop XPOWER
See all product information
Create Account
Filter Kit for 400 Series Air Movers (400FK)
- Mfr # 400FK
- Zoro # G702452234
product price:Â
$
18.85
/ea
Key Features
Color
Black
Length
8 in
Width
0.5 in
Depth
8 in
Material
Injection Mold ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400FK
- Zoro #
- G702452234
- UPC #
- 848025040102
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 0.5 in
- Depth
- 8 in
Details
- Color
- Black
- Material
- Injection Mold ABS
- Weight
- 0.25
Description
The optional 400FK - Filter Kit is highly recommended as a means of keeping your unit from drawing in dust and debris. Made from highest quality ABS plastic material and washable nylon mesh, the 400FK also helps the air mover blows cleaner air. The 400FK Filter Kit fits all XPOWER 400 Series Air Movers.
- Durable ABS plastic material
- Washable nylon mesh
- Easy-to-install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.