CirculatingFan, 11inDia, Blue, Plug-In
- Mfr # FM-68
- Zoro # G401063298
Key Features
Specifications
Details
- MFR #
- FM-68
- Zoro #
- G401063298
- UPC #
- 848025011041
- Country of Origin
- China
- Amps
- 0.55
- Standards
- CETL, ETL, OSHA
- Fan Speed
- 3
- Voltage
- 115V
- Color
- Blue
- Material
- Injection Mold PP
- Weight
- 15.7
- Phase
- Single
- Guard Material
- Polypropylene
- Blade Material
- Polypropylene
- RPM
- 1,000 RPM, 1,300 RPM, 1,600 RPM
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Sound Level
- 56 dB
- Airflow
- 1,000 cfm
- Environmental Applications
- Commercial, Home and Office
- Watts
- 65 W
Dimensions
- Width
- 8 1/4 in
- Depth
- 14 3/4 in
- Length
- 14.76 in
- Fan Cord Length
- 10 ft
Description
XPOWER’s FM-68 oscillating misting fan is a portable cooling solution that creates a comfortable environment in pet boarding/daycare outdoor play areas during hot summer and spring days. Setup is quick and easy - simply plug in and connect to a standard garden hose to reduce ambient temperature by as much as 25 degrees Fahrenheit. A high performance sealed motor with three nozzles generates up to 1000 CFM airflow; combined with the oscillating feature, the FM-68 delivers a wide spread cooling mist into the frolicking pets, allowing your pet boarding/daycare to provide an enhanced service for your clients.
- ULTIMATE MISTING SOLUTION - provides power, portability, & versatility and cool pets down in your pet facility
- POWERFUL & EFFECTIVE - Produces high capacity 1000 CFM airflow that effectively delivers the cooling mist, while drawing only 0.55 Amps or less
- WIDE COVERAGE - With 3 adjustable speeds, 3 misting nozzles, oscillating range of 56°, and a tilt range of 145°, the FM-68 easily covers your outdoor playarea or kennel space with a cooling mist
- FITS YOUR BUSINESS NEEDS - Ideal for outdoor play areas in pet boarding/daycare facilities, and outdoor pet rescue kennels
- SAFETY & SERVICE STANDARDS – ETL / CETL safety certified, meets OSHA safety requirements, and comes with a 1-year limited warranty. XPOWER’s California-based customer service team offers comprehensive support, assuring a first-class customer experience
- NO WATER REFILLS – Standard garden hose connection for ease and longer use
- PROTECTION – Inline GFCI protection built-in for safety against accidental shock
- DURABILITY – Features a sealed motor to protect it from contaminants and water damage
- CONVENIENCE – Grab-N-Go handle and wrap-around power cord design
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.