Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflatable Blower Fan For Bounce Structures, 3 HP, 1700 CFM, 14 Amps, Indoor/Outdoor

  • Mfr # BR-292A

  • Zoro # G802452257


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
18.5 in
Motor HP
3
Width
10.6 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-292A
Zoro #
G802452257
UPC #
848025029206
Country of Origin
China

Dimensions

Length
18.5 in
Width
10.6 in
Depth
19.9 in

Details

Color
Black/Yellow
Motor HP
3
Voltage
120
Material
Injection Mold PP
Amps AC
14
Air Flow (CFM)
1700
Weight
33.3
Number of Speeds
1

Description

3 HP, 1700 CFM, 14 Amps Inflatable Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.