LowProfileCentBlower, Blue, ABS, 8-1/4inH

  • Mfr # XL-730A
  • Zoro # G7172687
product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS
Voltage
115V
Max. Amps
2.8 A
Max. Wattage
322
Number of Speeds
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XL-730A
Zoro #
G7172687
UPC #
848025010044
Country of Origin
China
Item
Low Profile Centrifugal Blower
Housing Material
ABS
Voltage
115V
Max. Amps
2.8 A
Max. Wattage
322
Number of Speeds
5
Motor HP
1/3 hp
CFM @ Duct
1150
RPM
5
Weight
22.9
Primary Application
Air Mover
Color
Blue
Material
Injection Mold ABS
NEMA Plug Configuration
5-15P
Full Load Current
2.8 A
Standards
CETL, ETL
Application
Commercial, Home and Office
Number of Power Outlets
2
Maximum Airflow Capacity
1,150 cfm
Propeller Material
ABS
Pivoting
No
Housing Color
Blue
Telescopic Handle Included
No
Daisy Chain Capacity - Maximum
3
Daisy Chain Capability
Yes
Frequency
60 Hz
Air Flow Direction
Variable
Nameplate Voltage
115V AC
Includes Hose
No
Motor Horsepower
1/3 hp
Product Type
Low Profile Centrifugal Blower
GFCI Protected
Yes
Motor Speed
1,300 RPM

Dimensions

Length
17.7
Width
17.7 in
Height
8.3
Depth (In.)
8.3 in
Cord Length
14 AWG
Overall Height
8 1/4 in
Power Cord Length
15 ft
Blower Wheel Diameter
12 1/2 in
Overall Width
17 11/16 in
Overall Length
17 11/16 in

Description

Low Profile Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 1,150 cfm, Number of Speeds 5, Motor Horsepower 1/3 hp, Nameplate Voltage 115V AC, Full Load Current 2.8 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 15 ft, Blower Wheel Diameter 12 1/2 in, Standards CETL, ETL, Overall Height 8 1/4 in, Overall Length 17 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.