CentrifugalBlower, Blue, ABS, 14-9/16inH

  • Mfr # X-400A
  • Zoro # G7172571
product price: 
$
284.90
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Length
13.9
Width
14.8 in
Height
14.6
Air Flow
11968.8 gal/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-400A
Zoro #
G7172571
UPC #
848025042007
Country of Origin
China
Item
Centrifugal Blower
Voltage
115V
Air Flow
11968.8 gal/min
Weight
17.2
Material
Injection Mold ABS
Primary Application
Fan+Dryer+Blower
Color
Blue
Housing Color
Blue
Number of Speeds
3
Product Type
Centrifugal Blower
Motor Horsepower
1/4 hp
Standards
CETL, ETL
Nameplate Voltage
115V AC
Housing Material
ABS
Propeller Material
ABS
Application
Commercial, Home and Office
Full Load Current
3 A
Daisy Chain Capability
Yes
Daisy Chain Capacity - Maximum
3
GFCI Protected
No
NEMA Plug Configuration
5-15P
Pivoting
No
Telescopic Handle Included
No
Motor Speed
1,600 RPM
Includes Hose
No
Maximum Airflow Capacity
1,600 cfm
Number of Power Outlets
2
Frequency
60 Hz
Air Flow Direction
Variable

Dimensions

Length
13.9
Width
14.8 in
Height
14.6
Overall Height
14 9/16 in
Blower Wheel Diameter
7 3/4 in
Overall Width
14 3/4 in
Power Cord Length
20 ft
Overall Length
13 7/8 in

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 1,600 cfm, Number of Speeds 3, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 3 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Blower Wheel Diameter 7 3/4 in, Standards CETL, ETL, Overall Height 14 9/16 in, Overall Length 13 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.