Manufacture P-450AT 0.3 HP Freshen Aire Scented Air Mover with Timer & Daisy Chain

  • Mfr # P-450AT
  • Zoro # G804061631
product price: 
$
459.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-450AT
Zoro #
G804061631
UPC #
848025090084
Country of Origin
China

Description

XPOWER's Freshen Aire air mover offers professional performance with the optional power of scent! A patented refillable scent cartridge combined with a powerful 1/3 HP motor allows you to quickly freshen a room much more effectively than conventional air fresheners.

This portable air mover gives you the flexibility to scent areas while ventilating or drying at the same time. Its compact size is ideal for drying tight spaces such as inside crawl spaces and cabinets. Great for home use, carpet cleaners and water damage specialists; this unit features a 3 hour timer, convenient daisy-chainable power outlet and rugged commercial grade housing. Also included is a scented bead sample.

Features
  • The fastest way to fill your space with the natural scents to create the perfect atmosphere
  • Dual-purpose air mover for both circulating and scenting the air (2000 CFM airflow)
  • Built-in power outlets, 3-hour timer, easily fillable cartridge and scented beads refill included
  • 3 speeds with 4-angle drying positions
Specifications
  • Motor: 1/3 HP
  • Power: 3.8 A
  • Rated Airflow: 2,000 CFM
  • Operating Positions: 4
  • Cord Length: 20 ft.
  • Housing: Injection Mold Polypropylene
  • Dimension: 14.6" H x 14.8" W x 13.9" L
  • Weight: 16.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews