MistingFan, Blue, 23-1/2inH, Oscillating
- Mfr # FM-88W
- Zoro # G505929223
Key Features
Specifications
Product Information
- MFR #
- FM-88W
- Zoro #
- G505929223
- UPC #
- 848025010259
- Country of Origin
- China
Dimensions
- Length (In.)
- 9.60
Details
- Standards
- ETL/CETL
- Color
- Blue
Description
XPOWER’s FM-88W oscillating misting fan with built-in waterpump is a portable cooling solution that creates a comfortable environment in pet boarding/daycare outdoor play areas during hot summer and spring days. Setup is quick and easy - simply plug in, submerge the water pump into a water reservoir and start reducing ambient temperature by as much as 25 degrees Fahrenheit! A high performance sealed motor with three nozzles generates up to 1700 CFM airflow; combined with the oscillating feature, the FM-88W delivers a wide spread cooling mist into the frolicking pets, allowing your pet boarding/daycare to provide an enhanced service for your clients.
- ULTIMATE MISTING SOLUTION - provides power, portability, & versatility and cool pets down in your pet facility
- POWERFUL & EFFECTIVE - Produces high capacity 1700 CFM airflow that effectively delivers the cooling mist, while drawing only 1 Amp or less
- WIDE COVERAGE - With 3 adjustable speeds, 3 misting nozzles, oscillating range of 56°, and a tilt range of 145°, the FM-88W easily covers your outdoor playarea or kennel space with a cooling mist
- FITS YOUR BUSINESS NEEDS - Ideal for outdoor play areas in pet boarding/daycare facilities, and outdoor pet rescue kennels
- SAFETY & SERVICE STANDARDS – ETL / CETL safety certified, meets OSHA safety requirements, and comes with a 1-year limited warranty. XPOWER’s California-based customer service team offers comprehensive support, assuring a first-class customer experience
- NO WATER REFILLS – Set the water pump in any water reservoir to utilize the misting feature immediately
- PROTECTION – Inline GFCI protection built-in for safety against accidental shock
- DURABILITY – Features a sealed motor to protect it from contaminants and water damage
- CONVENIENCE – Grab-N-Go handle and wrap-around power cord design
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.