Reservoir Tank, Black, 9.2 gal
- Mfr # WT-35
- Zoro # G015189988
Key Features
Specifications
Product Information
- MFR #
- WT-35
- Zoro #
- G015189988
- UPC #
- 848025010372
- Country of Origin
- China
Dimensions
- Length (In.)
- 18.1 in
Details
- Color
- Black
Description
Wave goodbye to discomfort this summer and say hello to XPOWERs WT-35 Mobile Water Reservoir tank. Beat the heat and stay cool by taking full control of your ambient temperature while keeping dust, pollen, and flying insects at bay. With a heavy-duty caster and wheels for easy mobility and a 35-liter 9.2 gallon capacity, it offers great portability and convenience with XPOWERs FM-65WB water pump misting fan models.Maximize outdoor comfort by simply docking the misting fan on top of the unit, no hose or water hookup necessary. The WT-35 provides a large volume of water on wheels to reduce ambient temperature quickly and conveniently. XPOWERs misting fans offer multiple speeds and angles, so you can cover spaces wide and small, and like the WT-35, they are safe, durable, and built to last.The WT-35 gives you the features you need. This water tank on wheels means you can move your mister around easily without worrying about the water line or frequent refilling. This 35-liter beast is made with durable, commercial PE rotational mold construction, but still light enough for easy transportation and storage, with an exclusive base made specially for XPOWERs water pump misting fans. Whether you need temporary cooling for patios, sporting events, outdoor dining, or camping trips, or long-term large coverage for heat-stressed industrial locations, greenhouses, livestock, equestrian, poultry production, or county fairs, XPOWERs misting fans delivers. Want to cool off anytime, anywhere? XPOWER has you covered.
- • XPOWER’s WT-35 Mobile Water Reservoir Tank for water pump misting fans provides a large volume of water on wheels for convenient cooling all day long.
- • Holds 35 liters or 9.2 gallons of water. Easy to set up and no need for a garden hose attachment for your outdoor misting needs
- • Heavy-duty caster and wheels for easy mobility. Made of commercial PE rotational mold construction
- • Easy and stable mounting dock for XPOWER’s FM-65WB misting fans
- • Easy to dock and use for your outdoor event cooling, and easy access reservoir makes filling and re-filling a breeze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.