MistingFan, Blue, 8-7/8inH, Non-Oscillating
- Mfr # FM-65WB
- Zoro # G115190006
Key Features
Specifications
Details
- MFR #
- FM-65WB
- Zoro #
- G115190006
- UPC #
- 848025010273
- Country of Origin
- China
- Color
- Blue
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Drive Type
- Direct Drive
- Airflow
- 900 cfm
- Environmental Applications
- Agricultural, Commercial, Home and Office, Industrial
- Hz
- 60/50 Hz
- RPM
- 400 RPM, 1,300 RPM
Dimensions
- Length (In.)
- 14.6 in
Description
Wave goodbye to discomfort this summer and say hello to XPOWERs FM-65WB commercial outdoor misting fan. Beat the heat and stay cool by taking full control of your ambient temperature while keeping dust, pollen, and flying insects at bay. By combining high coverage with portability, this misting fan has plenty of outdoor applications and is even useful all year long for indoor drying and air circulation.Maximize outdoor comfort by reducing ambient temperatures quickly and conveniently. The FM-65WB offers maximum portability and versatility with a built-in rechargeable battery and water pump. With multiple speeds and angles, you can cover spaces wide and small, and its safe, durable, and built to last.The FM-65WB gives you the features you need. With a built-in rechargeable battery, this mighty mister features a high airflow capacity of 900 CFM and a USB port for recharging your other devices. A built-in pump means you can draw water from a 5 gallon utility bucket without relying on a water hook-up. With a small yet rugged design, 3 adjustable speeds, and 145 degrees rotational angle positions, it has a sealed motor to protect it from water and debris.Whether you need temporary cooling for patios, sporting events, outdoor dining, or camping trips, or long-term large coverage for heat-stressed industrial locations, greenhouses, livestock, equestrian, poultry production, or county fairs, XPOWERs misting fans deliver. Want to cool off anytime, anywhere? XPOWER has you covered.
- • ULTIMATE MISTING SOLUTION - XPOWER’s misting fan line lowers ambient temperatures while keeping dust, pollen, and flying insects at bay
- • POWERFUL & EFFECTIVE - Produces high capacity airflow of 900 CFM with variable speed and 340° tilt/rotation angle positions for broader coverage with a powerful rechargeable battery. Plug it in to charge while it’s running, or take it on the go in battery mode
- • CONVENIENT & PORTABLE - Small and lightweight, with a durable, rugged design and a sealed motor to protect it from water and debris. Can pull water from a 5-gallon utility bucket, no water line necessary. Minimize downtime via the built-in rechargeable battery with 6’ charging cables for both car and wall outlets. An LED battery life indicator bar lets you know how much battery life you have left
- • MULTIPURPOSE - Use outdoors for misting or indoors without the misting feature as a whole room air circulator utility fan for cooling, ventilation, and drying. A convenient USB outlet lets you plug in and charge your phone and/or other smaller devices
- • SAFETY & SERVICE STANDARDS – ETL / CETL safety certified, meets OSHA safety requirements, and comes with a 1-year limited warranty. XPOWER’s California-based customer service team offers comprehensive support, assuring a first-class customer experience
- • PROTECTION: Inline GFCI protection built-in for safety against accidental shock
- • DURABILITY: Features a sealed motor to protect it from contaminants and water damage
- • CONVENIENCE: Grab-N-Go handle and wrap-around power cord design
- • IDEAL FOR USE – Cool down patios, pool areas, picnics, outdoor activities, and in gardens and greenhouses to keep plants healthy.
- • Manufacturer's 1 Year Limited Warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.