MistingFan, Blue, 8-7/8inH, Non-Oscillating
- Mfr # FM-65B
- Zoro # G805929220
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
14.20
Standards
ETL/CETL
Color
Blue
RPM
400 RPM, 1,300 RPM
Motor Enclosure
Totally Enclosed Non-Ventilated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM-65B
- Zoro #
- G805929220
- UPC #
- 848025010266
- Country of Origin
- China
- Standards
- ETL/CETL
- Color
- Blue
- RPM
- 400 RPM, 1,300 RPM
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Hz
- 60/50 Hz
- Environmental Applications
- Agricultural, Commercial, Home and Office, Industrial
- Drive Type
- Direct Drive
- Airflow
- 900 cfm
- Phase
- Single
Dimensions
- Length (In.)
- 14.20
Description
MistingFan,Blue,8-7/8inH,Non-Oscillating
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.