Shop DRI-EAZ

Portable Dehumidifier, 12 1/2 in, Polyethylene Rotomolded, 115V AC

  • Mfr # Revolution LGR
  • Zoro # G000829677

product price: 
$
2,659.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
12 1/2 in
Includes
25 ft Detachable Power Cord, 4-PRO Air Filter Reorder, 40 ft Drain Hose with Quick Connect Fitting
Height
17 3/5 in
Fan CFM
121 to 180 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Revolution LGR
Zoro #
G000829677
UPC #
847136000753
Country of Origin
United States
Item
Portable Dehumidifier
Voltage
115V AC
Includes
25 ft Detachable Power Cord, 4-PRO Air Filter Reorder, 40 ft Drain Hose with Quick Connect Fitting
Fan CFM
121 to 180 cfm
Cabinet Material
Polyethylene Rotomolded
Capacity/24 Hrs. @ 60% RH
80 pt
Hz
60 Hz
Filter
4-PRO Filter
Amps
6.2 A
Defrost Type
Hot Gas
Refrigerant Charge
11 oz
Capacity/24 Hrs. @ 90% RH
139 pt
Refrigerant Type
R-32
NEMA Plug Configuration
5-15P
Application
Water Damage Restoration
Humidity Range
60 to 90% RH
Agency Compliance
ETL Listed to CSA Standards
Operating Temperature Range
100 Degrees F
Control Type
Touchscreen
Drain/Pump Options
Built-In Pump, Continuous Drain
Cord Storage
Cord Wrap
Daily Water Removal Capacity (80F/60 RH)
80 pt
Housing Material
Polyethylene
Dehumidification Method
Low Grain Refrigerant
Noise Level
61 dB
Housing Construction
Rotomolded
Compatible Wi-Fi Applications
Command Center App
Control Features
Drying Progress, Grain Depression, Maintenance Reminders, Real-Time Temperature, RH
Filters Out
Bacteria, Fumes, Particles, Odors
Includes Drain Hose
Drain Hose Included
Control Panel Languages
English, French, German, Spanish
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Housing Finish
Polyethylene Coated
Daily Water Removal Capacity (90F/90 RH)
144 pt
Maximum Air Flow
121 cfm, 180 cfm
Filter Type
Washable Electrostatic
Wi-Fi Compatible
Yes
Recommended Environments
Basements, Commercial, Construction Sites, Crawlspaces, Garages, Industrial, Residential Homes, Restoration Sites, RVs, Storage Areas, Workshops
Number of Wheels
0
Maximum Noise Level
55 dB
Weight
63 lb
Stackable
Stackable
Series
Revolution LGR
AHAM Verified
Yes
Frequency
60 Hz
Includes Air Filter
Air Filter Included
Amperage
5.5 A
Number of Casters
0
Hour Meter
Hour Meter Included
Standards
ETL Listed to CSA Standards
Drain Hose Storage
Strap
Control Modes
Defrost, Dry, Humidity Monitoring, Normal Run, Temperature Monitoring, Start-Up
Pump Access Location
Back Panel
NEMA Plug Rating
5-15P
Number of Speeds
Variable
Coverage Area
800 sq ft
Daily Water Removal Capacity (60F/60 RH)
67 pt
Operating Humidity - Minimum
99 %
For Duct Type
Layflat, Rigid
Wattage
633 W
Operating Humidity Range
20 %
Operating Temperature - Minimum
33 Degrees F
Auto-Restart
Automatic
Mobility
Handle
Control Method
App, Built-In
Filter Change Reminder
Empty Tank
Housing Color
Blue
Drain Hose Pump Direction
Horizontal/Vertical
Includes Ionization
Ionizer Not Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
61 dB
Maximum Sound Level
61 dB
Minimum Sound Level
61 dB

Dimensions

Width
12 1/2 in
Height
17 3/5 in
Power Cord Length
25 ft
Depth
21 1/2 in
Drain Hose Length
40 ft
Overall Height
17 5/8 in
Overall Depth
21 1/2 in
Overall Width
12 1/2 in
Manufacturer Warranty Length
1 yr Limited
For Duct Diameter
8 in

Description

Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 80 pt, Capacity/24 Hrs. @ 90 Percent RH 139 pt, Voltage 115V AC, 60 Hz Hz, 6.2 A Amps, 121 to 180 cfm Fan CFM, Humidity Range 60 to 90 Percent RH, Height 17 3/5 in, Width 12 1/2 in, Defrost Type Hot Gas, Refrigerant Type R-32, Power Cord Length 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.