Shop XPOWER

Portable Air Cleaner, 500 cfm, 500 sq ft

  • Mfr # X-2830U
  • Zoro # G415250158

product price: 
$
1,076.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Cord Length (Ft.)
13 ft
Number of Speeds
5
Primary Filter Type
Pleated
Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-2830U
Zoro #
G415250158
UPC #
848025053799
Country of Origin
China
Color
Black
Number of Speeds
5
Primary Filter Type
Pleated
Voltage
115V AC
Wattage
368 W
Includes
Dual UV-C Light
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration, Ultraviolet Germicidal Irradiation
Control Method
Built-In
Maximum Coverage Area
500 sq ft
Use Location
Room
Occupancy Sensor
Occupancy Sensor Not Included
Electrical Connection Type
Plug-In
Housing Color
Black
Standards
ETL/C-ETL
Housing Finish
Matte
Filters Included
Activated Carbon (Pre-Filter), HEPA (Primary), Pleated (Secondary), Washable Mesh (Pre-Filter)
Air Flow
500 cfm
Filter Change Reminder
Change Filter
Frequency
60 Hz
Filters Out
Odors
Air Quality Sensor
Air Quality Sensor Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Includes Filter
Air Filter Included
Weight
26.2 lb
Amperage
2.8 A
Housing Material
ABS
Item
Portable Air Cleaner
Filters Down To
0.3 micron
Filter Efficiency
99.97%
Control Type
On/Off Switch
Maximum Air Flow
500 cfm

Dimensions

Cord Length (Ft.)
13 ft
Overall Depth
16 5/8 in
Power Cord Length
13 ft
Manufacturer Warranty Length
1 yr Limited
Overall Height
18 7/8 in
Overall Width
10 11/16 in

Description

Designed with the unique needs of businesses, clinics, hospitals, hotels, and similar facilities in mind, the XPOWER X-2830U 5-Stage Commercial HEPA Air Scrubber gives you maximum options with 5 speeds and 500 CFM airflow capacity. This high performance air purification unit includes dual UV-C lights built in to help eliminate germs, viruses, bacteria, and pathogens. The UV-C lights, when combined with the included TiO2 (Titanium Dioxide) filter, is effective in breaking down airborn pollutants into harmless substances, such as carbon dioxide. This air purifier truly has all the bells and whistles for ultimate air quality control management, especially for pet businesses where cross-contamination of hair, dander, bacteria, and viruses regularly occur. Advanced digital controls for speed settings, a timer function, and a PM2.5 air quality meter make it the most user-friendly, easy-to-set-up air scrubber on the market, and the timer makes off-hours operation a breeze. The X-2830U is powerful and quiet and unlike many other air purifiers, it even has a handle for easy transport and a lightweight design.


  • Professional performance with a high-end design for pet businesses such as vet clinics, grooming salons/spas, hotels/boarding, and more
  • Dual UV lights (UV-C) helps eliminate germs, viruses, bacteria, and pathogens
  • Digital PM2.5 air quality sensor with built-in read out and color coded light indicator, filter change indicator light, tool-less filter changes
  • Digital control panel for filter change indicator light, 5-Speed setting, and timer function for easy Set-N-Forget air purification; perfect for off hours
  • 5-stage filtration system: a washable Nylon Mesh Filter, a Pleated Media Filter, an Activated Carbon Filter, a 2” thick HEPA Filter, and a TiO2 filter
  • Includes 2 pre-filters that capture larger particles (hair, dander) to help extend the life of the third stage HEPA Filter, an Active Carbon Filter that adsorbs odors, a HEPA Filter will capture contaminants as small as 0.3 microns (bacteria, viruses) at an effective 99.97% rate, and a TiO2 (Titanium Dioxide) filter which helps break down harmful chemicals into everyday substances (such as carbon dioxide)
  • Powerful and energy efficient external induction motor, low 2.8 Amps draw with 500 CFM airflow capacity
  • 5-speed digital control panel with a range of powerful high-speed to an extremely quiet low-speed
  • Convenient Grab-N-Go handle and wrap-around power cord design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.