Shop XPOWER
See all product information
Create Account
Commercial Dehumidifier XD-125-02 Washable Filter
- Mfr # XD-125-02
- Zoro # G002452248
product price:Â
$
26.00
/ea
Key Features
Color
Black
Length
16 in
Width
12 in
Weight
1.1
Material
Steel mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XD-125-02
- Zoro #
- G002452248
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Width
- 12 in
- Depth
- 0.75 in
Details
- Color
- Black
- Weight
- 1.1
- Material
- Steel mesh
Description
Washable replacement filter for the XD-125 Commercial Dehumidifiers. It protects the internal components of your equipment without restricting airflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.