AxialBlower, Yellow, 8-7/8inH

  • Mfr # FC-125B
  • Zoro # G502452236
product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
14 3/16 in
Rated Watts
DC: 22
Width
14.2 in
Voltage
AC: 115 / DC: 12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC-125B
Zoro #
G502452236
UPC #
848025041994
Country of Origin
China
Color
Yellow
Rated Watts
DC: 22
Voltage
AC: 115 / DC: 12
Standards
CETL, ETL
Amps AC
0.45 A
Air Flow (CFM)
900
Weight
11.24
Material
Injection Mold PP
Number of Speeds
Variable
Product Type
Axial Blower
Application
Commercial, Home and Office
GFCI Protected
Yes
Propeller Material
Polypropylene
Maximum Airflow Capacity
900 cfm
NEMA Plug Configuration
5-15P
Full Load Current
0.5 A
Daisy Chain Capability
No
Power Consumption
22 W
Motor Speed
1,300 RPM
Item
Axial Blower
Includes
AC Charger, Car Charger
Housing Color
Yellow
Housing Material
Polypropylene
Air Flow Direction
360 Degrees
Airflow Type
Cooled
Includes Hose
No
Telescopic Handle Included
No
Pivoting
Yes
Nameplate Voltage
115V AC
Number of Power Outlets
0
Frequency
60 Hz

Dimensions

Length
14 3/16 in
Width
14.2 in
Depth
8.9 in
Cord Length (Ft.)
6 ft
Overall Width
16 1/16 in
Overall Height
8 7/8 in
Power Cord Length
6 ft
Overall Length
14 3/16 in

Description

The XPOWER FC-125B Rechargeable Sealed Brushless DC Motor Air Circulator lets you go cordless without sacrificing power. With variable speed control over the 900 CFM output and a 360-degree rotational stand, you’ll find plenty of uses for this device. With its built-in re-chargeable battery, charge up the unit and take your rechargeable utility fan anywhere in your business for air circulation, ventilation, or drying, whether you own a pet grooming salon, mobile grooming van, pet boarding facility, or a rescue with outdoor kennels. Battery run times will vary, but are estimated at 2.8 hours at full speed and 18 hours at low speed. An LED battery life indicator lets you know how much power you have left, and it comes with 6’ charging cables for both car and wall outlets. You can also use the USB outlet to plug in and charge your phone and/or other smaller devices. XPOWER leads the industry in features for air movement technology. Our sealed brushless DC motors are designed and manufactured in-house and generate the torque you need for whole-room air circulation. The energy efficiency of our industry-leading sealed DC motor helps to extend the battery life and keep your utility costs down, and our deeply pitched fan blades and spiral grille give you a focused and extended airflow. With precise variable speed control to help dial in the exact amount of airflow needed, it’s one of the quietest whole-room air circulators on the market. Experience the next generation of air movement with XPOWER’s FC-125B Rechargeable Sealed Brushless DC Motor Air Circulator.


  • With built-in rechargeable battery, charge up the unit and take your FC-125B air circulator anywhere you need air circulation, ventilation, or drying needs
  • Great for outdoor use. Thanks to the powerful torque-packed sealed brushless DC motor and durable housing
  • Minimize downtime via the built-in rechargeable battery with 6’ charging cables for both car and wall outlets
  • Maximum versatility with variable speed control and a 360-degree rotational stand
  • A convenient USB outlet lets you plug in and charge your phone and/or other smaller devices
  • An LED battery life indicator bar lets you know how much battery life you have left
  • Battery run times will vary, but are estimated at 2.8 hours at full speed and 18 hours at low speed
  • Reduce expenses by using the FC-125B rechargeable air circulator with an air conditioner. The extended airflow and 360-degree rotational stand allow you to circulate air effectively to keep rooms cool
  • Reduce heating bills by aiming it at the ceiling to circulate warmer air throughout the room
  • Plug it in to charge while it’s running, or take it on the go in battery mode

Restrictions

Hazardous material

Ratings & reviews