MistingFan, Blue, 8-7/8inH, Non-Oscillating

  • Mfr # FM-65WBK
  • Zoro # G415190010
product price: 
$
528.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
18.9 in
Color
Blue/Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM-65WBK
Zoro #
G415190010
UPC #
848025010419
Country of Origin
China

Dimensions

Length (In.)
18.9 in

Details

Color
Blue/Black

Description

inIntroducing the XPOWERs FM-65WBK Battery Operated Rechargeable Outdoor Cooling Misting Fan with Water Reservoir Tank, now no need for a power outlet outside or running a long extension cord. With the convenience of a built-in rechargeable battery, you can take your outdoor misting/cooling anywhere in the backyard. You no longer need a garden hose line attachment, utilize a water source like a 5-gallon utility bucket for the convenience of a mobile water source.Truly mobile misting function and with safety in mind with our inline GFCI circuit protection. Utilize the FM-65WBK battery operated rechargeable misting fan kit in your patio for outdoor parties, pool areas, and even for gardening/greenhouse. The kit is rugged for the outdoors and keeps you cool for your backyard activities. The XPOWERs WT-35 mobile water reservoir is to be used with our FM-65WB misting fan. Heavy-duty rotational mold construction, yet light enough for easy mobility, storage, and use with our misting fan. Includes handle, castor, and wheels for easy placement and mobility. Features an exclusive base for the FM-65WB misting fans. Makes it easy to dock and use for your outdoor event cooling. Easy access reservoir makes filling and re-filling a breeze. Holds 35 liters 9.2 Gallons of water.in


  • • ULTIMATE MISTING SOLUTION - XPOWER’s misting fan line lowers ambient temperatures while keeping dust, pollen, and flying insects at bay
  • • POWERFUL & EFFECTIVE - Produces high capacity airflow of 900 CFM with variable speed and 340° tilt/rotation angle positions for broader coverage with a powerful rechargeable battery. Plug it in to charge while it’s running, or take it on the go in battery mode
  • • CONVENIENT & PORTABLE - Small and lightweight, with a durable, rugged design and a sealed motor to protect it from water and debris. Can pull water from a 5-gallon utility bucket, no water line necessary. Minimize downtime via the built-in rechargeable battery with 6’ charging cables for both car and wall outlets. An LED battery life indicator bar lets you know how much battery life you have left
  • • MULTIPURPOSE - Use outdoors for misting or indoors without the misting feature as a whole room air circulator utility fan for cooling, ventilation, and drying. A convenient USB outlet lets you plug in and charge your phone and/or other smaller devices
  • • SAFETY & SERVICE STANDARDS – ETL / CETL safety certified, meets OSHA safety requirements, and comes with a 1-year limited warranty. XPOWER’s California-based customer service team offers comprehensive support, assuring a first-class customer experience
  • • MAXIMUM PORTABILITY – a convenient 35 liter water reservoir (WT-35) with handle and wheels allows you to bring your water source anywhere
  • • PROTECTION – Inline GFCI protection built-in for safety against accidental shock
  • • DURABILITY – Features a sealed motor to protect it from contaminants and water damage
  • • IDEAL FOR USE – Cool down patios, pool areas, picnics, outdoor activities, and in gardens and greenhouses to keep plants healthy
  • • Manufacturer's 1 Year Limited Warranty

Restrictions

Hazardous material

Ratings & reviews