
Pre-Inked One-Color Stock Stamp, SCANNED, 1.62 x 0.5, Red Ink
Mfr # US-1829
Zoro # G723334281
product price:Â $17.79
/eaKey Features
Material
Plastic
Imprint Area Width
1.62 in
Imprint Area Height
1/2 in
Legend
SCANNED
Type
Pre-Inked, Re-Inkable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
US-1829
Zoro #
G723334281
UPC #
32507018295
Country of Origin
China
Dimensions
Imprint Area Width
1.62 in
Imprint Area Height
1/2 in
Details
Material
Plastic
Legend
SCANNED
Type
Pre-Inked, Re-Inkable
Ink Color
Red
Item
Stamp
Description
The laser engraved rubber makes this stamp strong for many years of use. Makes thousands of impressions before needing to be re-inked. Use Xstamper refill ink only, use of any other ink will void out the warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.