Shop All Step Stools
Xtend + Climb
2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Black
Mfr # 962
Zoro # G4772905
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 16 1/4 in
- Bottom Width 16 1/4 in
- Color Black
- Load Capacity 300 lb
Product Information
- Brand Xtend + Climb
- MFR # 962
- Zoro # G4772905
- UPC # 898140000079
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 16 1/4 in |
Bottom Width | 16 1/4 in |
Overall Height | 15 in |
Top Step Depth | 11 in |
Top Step Height | 15 in |
Closed Height | 1.35 ft |
Manufacturers Warranty Length | 6 Months Limited |
Platform Depth | 1 in |
Details
Description
Step Stool Product Group Round Office Stool, Number of Steps 2, Overall Height 15 in, Material Plastic, ANSI Type IA, Load Capacity 300 lb, Top Step Height 15 in, Top Step Depth 11 in, Bottom Width 16 1/4 in, Base Depth 16 1/4 in, Color Black, Finish Plastic, Closed Height 16 1/4 in, Includes Spring Loaded Wheels, Manufacturers Warranty Length 6 Months Limited, Ladder Actuation Spring-Loaded Casters, Net Weight 6.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- DAYTON Stl Bag Specialty Hand Truck, 500 lb. (3W487)
- RUBBERMAID COMMERCIAL Self-Dumping Hopper, 1 cu. yd., 1000 lb. (FG105943BLA)
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. (2LY54)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- XTEND + CLIMB 5 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-5)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- Xtend + Climb Step Stools