This item is Discontinued.

Xtend + Climb Aluminum Telescoping Extension Ladder, 250 lb Load Capacity CS155+/250

Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (Discontinued)

  • Mfr # CS155+/250
  • Zoro # G4084098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS155+/250
Zoro #
G4084098
UPC #
850008138003
Country of Origin
China

Dimensions

Extended Ladder Height
15 ft 6 in
Closed Height
3.04 ft
Bottom Width
19.75 in
Reach Height
19.5 ft
Closed Depth
4.5 in
Ladder Height
15 ft 6 in
Retracted Height
3 ft
Base Width
19.8 in
Extended Height
15.5 ft

Details

Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
36 lb
Color
Black
Adjustable Increments
12 in
Item
Telescoping Extension Ladder
Series
Contractor Series CS155
Rung/Step Spacing
12 in
Standards
ANSI A14.2-2017, OSHA 29 CFR 1920.23
Rung Spacing
12 in
Ladder Material
Aluminum
Load Capacity - Maximum
250 lb
ANSI Duty Rating
Type I
Adjustment Increments
12 in
Weight
36 lb

Description

Telescoping Ladder, Material Aluminum, Extended Ladder Height 15 ft 6 in, ANSI Type 1, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 19 3/4 in, Closed Height 36 in, Section Length Not Applicable, Net Weight 36 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.