Shop XTRATUF
See all product information
Create Account
Men's Ankle Deck Boot Sport, Duck Camo, Size 11
- Mfr # XADSMDCM
- Zoro # G524233059
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Rubber/Neoprene
Heel Style
Flat
Color
Duck Camo
Chain Saw Cut Resistant
No
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XADSMDCM
- Zoro #
- G524233059
- UPC #
- 193715644239
- Country of Origin
- China
- Upper Material
- Rubber/Neoprene
- Heel Style
- Flat
- Color
- Duck Camo
- Item
- Men's Ankle Deck Boot Sport
- Chain Saw Cut Resistant
- No
- Gender
- Men
- Style Number
- XADSMDCM
- Footwear Closure Type
- Pull-on
- Outsole Material
- EVA
- Toe Type
- Round
- Waterproof
- Yes
Dimensions
- Footwear Width
- M
- Size
- 11
Description
As fishing has evolved so has fishermen’s needs, so we continue to innovate and solve for how our boots and footwear can help them feel safe, confident, and comfortable. The Ankle Deck Boot Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6 inch boots in this category. This Sport is built from a new high-performance foam BIOLITE which is ultra-durable and slip resistant, all while being a one-piece outsole. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot. Molded BioLite footbed BioLite - eco-friendlier high performance EVA Chevron ground contact BioLite EVA outsole 100% Waterproof Anti-microbial moisture wicking XpressCool lining Bioprene, bio-based rubber foam Slip Resistant Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.